Shop All Drafting & Utility Tables
Barricks
UT183030LQ 30'' x 18'' Oak / Brown Utility Table
Mfr # 328BRKUT1830
Zoro # G011898822
product price: $398.99
/ea
Free Shipping & Returns
$398.99
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
- Brand Barricks
- MFR # 328BRKUT1830
- Zoro # G011898822
- Country of Origin China
- Category Drafting & Utility Tables
Description
For a rugged table that stands up against regular use look no further than this Barricks UT183030LQ 30'' x 18'' oak / brown utility table. This table combines a 3/4'' thick woodgrain laminate top with a steel frame to provide a sturdy durable table for any work area. Additionally it has a stylish oak colored top with brown frame. This table can support up to 500 lb. of evenly distributed weight.**The legs are non-folding for stability and to keep the table from rocking. The enamel finish on the legs and apron also help resist unsightly damage. Glides are also on each of the feet to protect floors from damage.**Overall Dimensions:*Length: 30''*Width: 18''*Height: 30''
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
- INTERNATIONAL CONCEPTS 48 W, 17 L, 30 H (OT-8S)
- JENSEN Dual Alarm Clock Radio 1.8" Digital Disp (JCR-206)
- BOSS Mesh Task Chair, Armless, Black (B6115C-CS)
- LORELL Desk Shell, 23.6" D, 41.4" W, 29-1/2" H, Walnut, 3mm PVC (Edge) (LLR69980)
- BARRICKS Utility Table, Rectangular, 60w x 18d x 30h, Walnut/Black (UT1860-WA)
- BARRICKS Rectangle Utility Table, 48" X 18" X 30", Walnut/Black Top, Woodgrain Laminate (UTS1848-WA)
- BARRICKS Utility Table, Rectangular, 30w x 18d x 30h, Oak/Brown (UT183030-LQ)
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Top, Woodgrain Laminate (UT244830-WA)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- SAFCO 35.5", Industrial Grade Steel Top, Gray (3962GR)
- TEMPLETON Utility Table With Steel Legs Rectangular 48w x 24d x 30h Walnut (TE2189500)
- Barricks Office & School Tables