Shop All Training & Computer Tables
Barricks
Square Folding Table, 36" X 36" X 30", Walnut/Black Top, Laminate
Mfr # CL36-WA
Zoro # G4500575
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 36"
- Length 36"
- Height 30"
- Tabletop Material Walnut/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barricks
- MFR # CL36-WA
- Zoro # G4500575
- UPC # 040706100956
- Country of Origin United States
- Category Training & Computer Tables
Dimensions
Width | 36" |
Length | 36" |
Height | 30" |
Details
Item | Folding Table |
Shape | Square |
Tabletop Material | Walnut/Black |
Tabletop Color | Laminate |
Leg Type | 4 Legs |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Description
Table,Card,36x36,Black/Walnut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Clip-It Strip 12" Magnetic Note and Paper Holder- Aluminum (HM-CSA-12)
- TENNSCO Literature Sorter 21 Compartments, 30-5/8"W x 14-1/4"D Light Gray (5075LGY)
- OSBORNE WOOD PRODUCTS 26 x 2 3/8 26" Table Slide (26" Opening) in Soft Maple PR (9062M)
- SAFCO Underdesk Printer Stand, Black/Silver (1855BL)
- KOBE Rectangle Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 72 X 24 X 29, Grey (MKFT7224GY44BK)
- LORELL Rectangle Lorell Espresso/Black Training Table, 23.5 X 48 X 29.2, Melamine Top, Espresso (LLR60732)
- REGENCY Regency Kobe 60 x 24 in. Flip-Top Training Nesting Table with Modesty Panel- Ash Grey (MKFTM6024AG)
- SAFCO Rectangle Flip-N-Go 18 x 48" Rectangular Training, 48 X 18 X 29, Laminate Top Top, Folkstone (LF1848TSLVFLK4)
- OFFICESOURCE Training Tables by Training Typical - OST08 (OST08MW)
- SUNEX Adjustable Table, 33.14" X 21.49" (8019)
- NATIONAL PUBLIC SEATING Rectangle Training Table, 24" X 72" X 29-1/2", Lightweight HDPE Blow Molded Plastic Top (BPFT-2472)
- Barricks Training & Computer Tables