Shop All Drafting & Utility Tables
Barricks
Rectangular Tables, 60" X 30", Woodgrain Laminate Walnut/Black
Mfr # UT1860-WA
Zoro # G805731618
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 60"
- Height 30"
- Tabletop Material Woodgrain Laminate
- Tabletop Color Walnut/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barricks
- MFR # UT1860-WA
- Zoro # G805731618
- UPC # 40706105012
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 60" |
Height | 30" |
Details
Item | Tables |
Shape | Rectangular |
Tabletop Material | Woodgrain Laminate |
Tabletop Color | Walnut/Black |
Frame Material | 1" Square Steel |
Leg Type | Square Legs |
Description
An easy way to expand your work area. Economically priced table with 3/4" woodgrain laminate top. Stable nonfolding 1" square steel legs with plastic glides. Height 30". Enamel finish on 2-1/4" apron and legs.
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Sarum Twill, Laminate wood, metal (VL23BS7230-8827)
- FLASH FURNITURE Fabric Stack Chair, Gray (XU-60153-GY-GG)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24"Gray (6224B)
- STALWART Heated Blanket 2-Pack - USB-Powered Sherpa Throw Blankets for Travel by Bronze (75-BPSH-2011)
- BARRICKS Rectangle Utility Table, 48" X 18" X 30", Walnut/Black Woodgrain Laminate (UTS1848-WA)
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Woodgrain Laminate (UT244830-WA)
- INTERNATIONAL CONCEPTS Rectangle Mission Printer Stand, 19 X 14.5 X 24, Wood Unfinished (647)
- FLASH FURNITURE Mobile Draft Table, 35-1/4" X 31-1/4", Laminate Cherry (NAN-JN-2739-GG)
- HON Rectangle Utility Table, 60" X 20" X 29", Harvest/Putty High-Pressure Laminate (HUTM2060.C.L.CHR)
- CAROLINA COTTAGE Carolina Cottage TSD3048ELMBLK Brio Adjustable Table; Elm & Black (TSD3048ELMBLK)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- Barricks Office & School Tables