Shop All Drafting & Utility Tables
Barricks
Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Woodgrain Laminate
Mfr # UT244830-WA
Zoro # G4956050
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48"
- Length 24"
- Height 30"
- Tabletop Material Walnut/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barricks
- MFR # UT244830-WA
- Zoro # G4956050
- UPC # 040706104510
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 48" |
Length | 24" |
Height | 30" |
Details
Item | Utility Table |
Shape | Rectangle |
Tabletop Material | Walnut/Black |
Tabletop Color | Woodgrain Laminate |
Frame Material | Steel |
Leg Type | Square |
Leg Color | Black |
Assembled/Unassembled | Unassembled |
Description
Utility Table,Rectangular
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Starter Study Carrel, Oak (MT-M6201-OAK-GG)
- VERSARE Room Divider 360 Folding Portable Partition 14' x 7'6" Blue Spruce Fabric (1190941)
- INTERNATIONAL CONCEPTS Rectangle Mission Printer Stand, 19 X 14.5 X 24, Wood Unfinished (647)
- LAMPLIGHT Farms Ultra Pure Clean Burn Lamp Oil Clear 32 oz (60009)
- BARRICKS Rectangle Utility Table, 48" X 18" X 30", Walnut/Black Woodgrain Laminate (UTS1848-WA)
- BARRICKS Rectangular Tables, 60" X 30", Woodgrain Laminate Walnut/Black (UT1860-WA)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Oak (TE2200902)
- TEMPLETON Utility Table With Steel Legs Rectangular 48w x 24d x 30h Walnut (TE2189500)
- MONARCH SPECIALTIES Drafting Table - Adjustable / Grey Metal / Tempered Glass (I 7034)
- MANHATTAN COMFORT Garage Table, Wood/Steel, 72.4" (6GMC)
- SAFCO 35.5", Industrial Grade Steel Gray (3962GR)
- Barricks Office & School Tables