Shop All Drafting & Utility Tables
Barricks
Rectangle Utility Table, 48" X 18" X 30", Walnut/Black Woodgrain Laminate
Mfr # UTS1848-WA
Zoro # G0197619
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48"
- Length 18"
- Height 30"
- Tabletop Material Walnut/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barricks
- MFR # UTS1848-WA
- Zoro # G0197619
- UPC # 040706108013
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 48" |
Length | 18" |
Height | 30" |
Details
Item | Utility Table |
Shape | Rectangle |
Tabletop Material | Walnut/Black |
Tabletop Color | Woodgrain Laminate |
Frame Material | Steel |
Leg Type | Square |
Leg Color | Black |
Assembled/Unassembled | Unassembled |
Description
Utility Table with Bottom Shelf,Rect
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Clock, 14 in, Battery, 14 in, Analog (9714)
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Black, Letter (HVF1541BL)
- MANHATTAN COMFORT Hopkins Storage Closet 2.0 in White - Set of 2 (2-2GLF-WH)
- HASTINGS HOME Hastings Home Nautical Americana Quilt Set-Twin XL (642475GNU)
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Woodgrain Laminate (UT244830-WA)
- BARRICKS Rectangular Tables, 60" X 30", Woodgrain Laminate Walnut/Black (UT1860-WA)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Almond (DT-9A37)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- MONARCH SPECIALTIES Drafting Table - Adjustable / Grey Metal / Tempered Glass (I 7034)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Walnut (TE40525)
- WESCO Scissor Lift Table, 14"-51", 1540 lb. Cap. (260204)
- Barricks Drafting & Utility Tables