Shop All Drafting & Utility Tables
Barricks
Rectangle Utility Table, 48" X 18" X 30", Oak/Brown Top, Woodgrain Laminate
Mfr # UTS1848-LQ
Zoro # G4899089
original price:
$316.11
11% off
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48"
- Length 18"
- Height 30"
- Tabletop Material Oak/Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barricks
- MFR # UTS1848-LQ
- Zoro # G4899089
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 48" |
Length | 18" |
Height | 30" |
Details
Item | Utility Table |
Shape | Rectangle |
Tabletop Material | Oak/Brown |
Tabletop Color | Woodgrain Laminate |
Frame Material | Steel |
Leg Type | Square |
Leg Color | Black |
Assembled/Unassembled | Unassembled |
Description
Utility Table w/Bottom Shelf,Rectngular
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Alan Majchrowicz 'Dandelion Seedhead' Canvas Art, 24x24 (WAP09639-C2424GG)
- BAXTON STUDIO Ogden Mid-Century Walnut Brown Finished Wood and Synthetic Rattan Twin Size Daybed (194-11517-ZORO)
- FLASH FURNITURE Lila 4 Pack Black Metal Restaurant Stack Chair with Aluminum Slats (4-TLH-017C-BK-GG)
- MONARCH SPECIALTIES Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Linen Look, Beige, Transitional (I 6004Q)
- BARRICKS Rectangle Utility Table, 48" X 18" X 30", Walnut/Black Top, Woodgrain Laminate (UTS1848-WA)
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Top, Woodgrain Laminate (UT244830-WA)
- BARRICKS Utility Table, Rectangular, 60w x 18d x 30h, Walnut/Black (UT1860-WA)
- BARRICKS Utility Table, Rectangular, 30w x 18d x 30h, Oak/Brown (UT183030-LQ)
- HON Rectangle Utility Table, 60" X 20" X 29", Harvest/Putty Top, High-Pressure Laminate (HUTM2060.C.L.CHR)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Walnut (TE40525)
- INTERNATIONAL CONCEPTS 36 X 20 X 30 (OF-695249)
- Barricks Office & School Tables