Shop All Drafting & Utility Tables
Barricks
Rectangle Utility Table, 30" X 18" X 30", Walnut/Black Top, Woodgrain Laminate
Mfr # UT183030-WA
Zoro # G4957590
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Length 18"
- Height 30"
- Tabletop Material Walnut/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barricks
- MFR # UT183030-WA
- Zoro # G4957590
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 30" |
Length | 18" |
Height | 30" |
Details
Item | Utility Table |
Shape | Rectangle |
Tabletop Material | Walnut/Black |
Tabletop Color | Woodgrain Laminate |
Frame Material | Steel |
Leg Type | Square |
Leg Color | Black |
Assembled/Unassembled | Unassembled |
Description
Utility Table,Rectangular,30wX18dX30h,Wa
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - 44"L / Glossy White / Tempered Glass (I 3288)
- MARIAN IMPORTS Marian Imports F51128 Swooping Eagle Bronze Plated Resin Sculpture (51128)
- CHICAGO LIGHTHOUSE Atomic Clock, 16-1/2", Black (67403302)
- FLASH FURNITURE Round Folding Table, 60" W, 60" L, 29" H, Plastic Top, White (RB-60R-GG)
- BARRICKS Rectangle Utility Table, 48" X 18" X 30", Walnut/Black Top, Woodgrain Laminate (UTS1848-WA)
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Top, Woodgrain Laminate (UT244830-WA)
- BARRICKS Utility Table, Rectangular, 30w x 18d x 30h, Oak/Brown (UT183030-LQ)
- BARRICKS Utility Table, Rectangular, 60w x 18d x 30h, Walnut/Black (UT1860-WA)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Walnut (TE40525)
- CAROLINA COTTAGE Carolina Cottage TSD3048ELMBLK Brio Adjustable Table; Elm & Black (TSD3048ELMBLK)
- INTERNATIONAL CONCEPTS 36 X 20 X 30 (OF-695249)
- Barricks Office & School Tables