Shop All Folding & Event Tables
Barricks
Rectangle Folding Table, 72" W, 24" L, 30" H, Walnut/Black Top, Laminate
Mfr # CL2472-WA
Zoro # G4500581
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72"
- Length 24"
- Height 30"
- Tabletop Material Walnut/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barricks
- MFR # CL2472-WA
- Zoro # G4500581
- UPC # 040706100772
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 72" |
Length | 24" |
Height | 30" |
Depth | 24" |
Folded Height | 4" |
Details
Item | Folding Table |
Shape | Rectangle |
Tabletop Material | Walnut/Black |
Tabletop Color | Laminate |
Frame Material | 18 ga. Steel |
Leg Type | 4 Legs |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Material | Particleboard Top with High Pressure Laminate and Backer Sheet |
Type | Folding Table |
Color | Black/Walnut |
Series | Classic |
Top Thickness | 0.75" |
Features | Rectangular—Closed 4". |
Capacity | Supports up to 500 lbs evenly distributed |
Description
Table,Folding,24x72,Black/Walnut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Xpression Pro Gaming Chair with University of Miami Hurricanes Logo (XZXPPRO032-PSCOL12110A)
- HON 42" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H694.L.S)
- SOUTHBEND Ignition Control Module (1175723)
- SABRE Sabre Sectional Chair, Midnight Blue (96484MB)
- BARRICKS Rectangle Folding Table, 72" W, 18" L, 30" H, Walnut/Black Top, Laminate (CL1872-WA)
- BARRICKS Rectangle Folding Table, 60" W, 18" L, 30" H, Walnut/Black Top, Laminate (CL1860-WA)
- BARRICKS Boat Folding Table, 96" W, 36" L, 30" H, Walnut/Black Top, Laminate (E-368WA)
- BARRICKS Rectangle Folding Table, 60" W, 24" L, 30" H, Walnut/Black Top, Laminate (CL2460-WA)
- ZORO SELECT Rectangle Folding Table, 30" W, 61" L, 29" H, Blow Molded Polyethylene Top, White (13V434)
- ICEBERG Round IndestrucTable® Classic Folding Table, Platinum Granite - 24" Round, 29" H, Platinum (65493)
- NATIONAL PUBLIC SEATING Interion® Plastic Folding Table, 36" x 36", White (INT-BT3636-21)
- Barricks Office & School Tables