Shop All Folding & Event Tables
Barricks
Rectangle Folding Table, 72" W, 18" L, 30" H, Walnut/Black Top, Laminate
Mfr # CL1872-WA
Zoro # G2181591
product price: $386.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$386.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72"
- Length 18"
- Height 30"
- Tabletop Material Walnut/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barricks
- MFR # CL1872-WA
- Zoro # G2181591
- UPC # 040706100628
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 72" |
Length | 18" |
Height | 30" |
Folded Height | 4" |
Details
Item | Folding Table |
Shape | Rectangle |
Tabletop Material | Walnut/Black |
Tabletop Color | Laminate |
Leg Type | 4 Legs |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Features | Rectangular—Closed 4". |
Top Thickness | 0.75" |
Capacity | Supports up to 500 lbs evenly distributed |
Description
Special Size Folding Table,Rectangular
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 1 1/4 x 1/2 5/16 Threaded Insert in Hardware (815HW)
- HPC HPC:Desk Drawer Lock (ULR-T585MDL-201-0000)
- CHICAGO LIGHTHOUSE 16-1/2" Analog Wall Clock, Black (67400603)
- LORELL Clear Sleeve Floor Protectors, 1", PK8 (LLR49320)
- BARRICKS Rectangle Folding Table, 60" W, 24" L, 30" H, Walnut/Black Top, Laminate (CL2460-WA)
- BARRICKS Rectangle Folding Table, 60" W, 18" L, 30" H, Walnut/Black Top, Laminate (CL1860-WA)
- BARRICKS Boat Folding Table, 96" W, 36" L, 30" H, Walnut/Black Top, Laminate (E-368WA)
- ICEBERG Rectangle Folding Table, 96" W, 30" L, 29" H, Mahogany Top, Melamine (55234)
- CORRELL Rectangle Heavy Duty Commerical Adjustable Height Plastic Folding Table, 24" W, 48" L, 22" to 32" H (RA2448-27)
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 96" x 30", White Color (C778BP14WSL1X)
- COSCO FOLD CHAIR FABRIC BLACK (14-995-JBD4)
- Barricks Folding & Event Tables