Shop All Folding & Event Tables
Barricks
Boat Folding Table, 96" W, 36" L, 30" H, Walnut/Black Top, Laminate
Mfr # E-368WA
Zoro # G0197269
product price: $825.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$825.99
Free 30-Day Returns
Key Features
- Shape Boat
- Width 96"
- Length 36"
- Height 30"
- Tabletop Material Walnut/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barricks
- MFR # E-368WA
- Zoro # G0197269
- UPC # 040706106088
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 96" |
Length | 36" |
Height | 30" |
Folded Height | 3.5" |
Details
Item | Folding Table |
Shape | Boat |
Tabletop Material | Walnut/Black |
Tabletop Color | Laminate |
Leg Type | Sled Base |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Top Thickness | 1.25" |
Capacity | Supports up to 1,000 lbs evenly distributed |
Description
Economy Conference Folding Table,Boat
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Black, Letter (17457)
- BAXTON STUDIO Valin Modern and Contemporary Ash Walnut Finished Wood Queen Size Headboard (179-11110-Zoro)
- FLASH FURNITURE Restaurant Stool, Window Back, Black Seat (XU-DG6R7BWIN-BAR-BLKV-GG)
- BARRICKS Rectangle Folding Table, 60" W, 24" L, 30" H, Walnut/Black Top, Laminate (CL2460-WA)
- FLASH FURNITURE Round Wh 48Rnd Plastic Bi-Fold Table, 47.75" W, 47.75" L, 29.5" H, Plastic Top, White (DAD-122RZ-GG)
- ICEBERG Square Folding Table, 34 in W, 34 in L, 30 in H, Charcoal (65257)
- ATLAS COMMERCIAL PRODUCTS TitanPROâ„¢ Plastic Folding Table, 48" Round (PFT2-48R)
- FLASH FURNITURE Rectangle Folding Table, 23.5" W, 48.25" L, 29.5" H, Plastic Top, Grey (DAD-LF-122Z-DG-GG)
- ALERA Rectangle Folding Table, 71.78" W, 17.75" L, 29.13" H, Mahogany Top, Laminate (FT727218MY)
- GRACIOUS LIVINGRPORATION WHT Folding Table (14195-6PDQ)
- Barricks Folding & Event Tables