Shop All Corner Brackets
This Product is Discontinued
Barracuda
The Barracuda Intruder Defense System, Scissor Action (Discontinued)
Mfr # DCS-1
Zoro # G8626046
This Product is Discontinued
Key Features
- For Use With Mfr. No. DSO-1, DSI-1, 36 in Vertical Doors
- Door Type Scissor Action
- Features The Fastest and Easiest Way to Secure A Door In An Emergency Situation, Simply Slide The Device Over The Closer On A Commercial Door to Prevent The Scissor Action, Can Be Used As A Stand-Alone Product or An Accessory, Buys Time for Installation of Either The DSI or DSO
- Includes Hanging Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barracuda
- MFR # DCS-1
- Zoro # G8626046
- UPC # 783446070034
- Country of Origin United States
- Category Corner Brackets
Details
Item | Intruder Defense System |
For Use With | Mfr. No. DSO-1, DSI-1, 36 in Vertical Doors |
Door Type | Scissor Action |
Features | The Fastest and Easiest Way to Secure A Door In An Emergency Situation, Simply Slide The Device Over The Closer On A Commercial Door to Prevent The Scissor Action, Can Be Used As A Stand-Alone Product or An Accessory, Buys Time for Installation of Either The DSI or DSO |
Includes | Hanging Bracket |
Description
Intruder Defense System, For Use With Mfr. No. DSO-1, DSI-1, 36 In. Vertical Doors, Door Type Scissor Action, Features The Fastest and Easiest Way to Secure A Door In An Emergency Situation, Simply Slide The Device Over The Closer On A Commercial Door to Prevent The Scissor Action, Can Be Used As A Stand-Alone Product or An Accessory, Buys Time for Installation of Either The DSI or DSO, Includes Hanging Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.