Shop All Shipping Cartons
Barracuda
Master Box Lid, Gray, HIPP, 29 in
Mfr # 8289M
Zoro # G402015418
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Standards CAL133, ISO
- Resists Tamper
- Outside Length 29 in
- Outside Width 18 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barracuda
- MFR # 8289M
- Zoro # G402015418
- UPC # 819085017182
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Outside Length | 29 in |
Outside Width | 18 1/2 in |
Overall Width | 18 1/2 in |
Overall Length | 29 in |
Details
Item | Master Box Lid, 3.0 cu ft |
Color | Gray |
Standards | CAL133, ISO |
Resists | Tamper |
Material | Plastic |
Used With Bin or Container Style | Master Box |
For Use With | Mfr. No. 8568M |
For Container Type | Master Box |
Compatible Manufacturer Model Number | 8568M |
Description
Master Box Lid, 3.0 cu ft, Color Gray, Compatible Manufacturer Model Number 8568M, Material Plastic, Overall Length 29 in, Overall Width 18 1/2 in, Standards CAL133, ISO, For Container Type Master Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy-Duty Boxes, 16" x 16" x 16", Kraft, 25/Bundle (22XM22)
- BSC PREFERRED 8 x 4'' Manilla 13 Pt. Shipping Tags, 500PK (G10111)
- SWINGLINE TRIMMER, CLSSIC, MAPLE, 12""CUT (SWI1132)
- PENTEL Erasers, For Automatic Drafting Pencils, 60/BX, White 60PK (PENPDE1BX)
- BSC PREFERRED 12 x 8 x 4'' Flat Corrugated Boxes, 25PK (S-4117)
- ZORO SELECT Double Wall Boxes, 18" x 18" x 12", Kraft, 10/Bundle (22XM37)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 12", Kraft, 25/Bundle (11R283)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 8", Kraft, 25/Bundle (11R188)
- ZORO SELECT Corrugated Mailers, 9" x 6" x 5", White, 50/Bundle (M965)
- ZORO SELECT Corrugated Boxes, 30" x 20" x 12", Kraft, 15/Bundle (493U47)
- ZORO SELECT Flat Corrugated Boxes, 26" x 15" x 5", Kraft, 20/Bundle (11A649)
- Barracuda Shipping Cartons