Shop All Storage Totes & Containers
Barracuda
Master Box, Gray, Polypropylene, 28 1/4 in L, 12 1/2 in W, 18 in H, 3 cu ft Volume Capacity
Mfr # 8568M
Zoro # G402595934
product price: $112.14
/ea
Free Shipping & Returns
$112.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polypropylene
- Overall Length 28 1/4 in
- Overall Height 18 in
- Overall Width 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barracuda
- MFR # 8568M
- Zoro # G402595934
- UPC # 819085017175
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 28 1/4 in |
Overall Height | 18 in |
Overall Width | 12 1/2 in |
Details
Color | Gray |
Material | Polypropylene |
Item | Master Box |
Volume Capacity | 3 cu ft |
Includes | Lock and Key |
Description
Master Box 3.0 cu ft, Color Gray, Outside Length 28 1/4 in, Outside Width 12 1/2 in, Outside Height 18 in, Volume Capacity 3 cu ft, Load Capacity Not Applicable, Material Polypropylene, Standards CAL133; ISO, Includes Lock and Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S24A-HG)
- HANGMAN No Stud Floating Shelf 24", Black Powder Coat (L-24-B)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 128 Bins (DC48-128-4S-1795)
- SPORTS AFIELD Preserve 32-Gun Fire and Waterproof Gun Safe with Electronic Lock, Black Textured Gloss (SA5932P)
- J TERENCE THOMPSON Storage Trunk, Black, Polypropylene, Steel Hinge, 37 in L, 17-1/2 in W, 14 in H (G-1)
- STERILITE Storage Tote, Clear/Gray, Polypropylene, 19 7/8 in L, 15 1/2 in W, 7 3/4 in H (19363V06)
- LEWISBINS Divider Box, Black, Polyethylene, 22 3/8 in L, 17 7/16 in W, 12 in H (DC3120-SXL BUY 3S)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 15 in W, 8 in H (KW-6)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 24 in L, 16 in W, 9 in H, 1.5 cu ft Volume Capacity (ELB6220.GY1)
- R&B WIRE PRODUCTS Spring Platform Lift, Gray, Vinyl, 36" L, 23" W (457PTB)
- STERILITE Sterilite Mini Clip Clear Storage Box With Latched Lid 19698606 - 6-5/8"L x 5"W x 2-3/4"H (19698606)
- Barracuda Storage Totes & Containers