Barracuda

Barracuda Box, Gray, 3.0 cu ft Volume Cap.


product price: $79.38
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Gray
  • Standards CAL133; ISO
  • Outside Height 18 in
  • Outside Length 28 1/4 in
  • Volume Capacity 3 cu ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Height 18 in
Outside Length 28 1/4 in
Outside Width 12 1/2 in

Details

Item Barracuda Box 3.0
Color Gray
Standards CAL133; ISO
Volume Capacity 3 cu ft
Material Polypropylene

Description

Barracuda Box 3.0, Color Gray, Outside Length 28 1/4 in, Outside Width 12 1/2 in, Outside Height 18 in, Volume Capacity 3 cu ft, Load Capacity Not Applicable, Material Polypropylene, Standards CAL133; ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.