Shop All Eye Bolts
Baron Mfg
Eye Bolt 0.25", Zinc Plated
Mfr # 10111
Zoro # G604017104
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 0.25"
- Finish Zinc Plated
- Overall Length 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 0.25" |
Overall Length | 3.75 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Finish | Zinc Plated |
Description
This medium weight to heavyweight eye bolt with lag screw threads is for industrial or home use. Zinc plated. Boxed. Loose. Bar code.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Screw Eye 0.25 x 3.75 in. Zinc Plated
- Pack of 10
- Weight: 4.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, 30 ft, 3/4 in Wd, Black (91137)
- A & I PRODUCTS Woodruff Key, 3/8 x 2-3/4 in Key Size, 1 in H (A-WK40)
- RAF Hex Standoff, #6-32 Thrd Sz, 3-1/2 in L, Aluminum Plain, 1/4" Hex W (2138-632-AL)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 3/4 in Hex Wd, 10 PK (250464BG)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 2-1/4 in Shank, 5/8 in ID, Steel, Galvanized (N2022-2-1/4)
- J.W. WINCO Eye Bolt M20, 40 mm ID, Steel, Zinc Plated (580-M20-ST)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 3/8 in, 2-1/2 in L Shank, Forged Steel, Hot Dipped Galvanized (1045096)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 2-1/2 in Shank, 1-1/2 in ID, Steel, Zinc Plated (K2028-B-ZN)
- J.W. WINCO Eye Bolt M10, 25 mm ID, Steel, Zinc Plated (580-M10-ST)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 10 in Shank, 3/4 in ID, Steel, Galvanized (N2003-10)
- ZORO SELECT Eye Bolt 15/32 in ID, Steel, Zinc Plated, 20 PK (U17210.046.0159)
- Baron Mfg Eye Bolts