Baron Manufacturing 4080005 Cant Hook - 2.25 in. x 3 ft.
Mfr # 4080005
Zoro # G304002738
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baron Mfg
- MFR # 4080005
- Zoro # G304002738
- UPC # 42453408057
- Country of Origin China
- Category Wall Mount Hooks
Description
Cant Hook - 2.25 in. x 3 ft.
Cant 7/16"x7/8" duckbill hooks are drop forged with the bills ground to a fine point. Clasps and extension toe rings are ductile iron castings for long lasting service. Handles are White Mountain Hickory, air dried to 18 degree moisture content, then precisioned cut to an exact fit. Heads are painted; handles are clear lacquered finished. For log sizes 6" to 16" long. NOTE: Not to be used as a wedge or pry bar. Load must be applied in direction of handle brand mark. Flexing handle in a perpendicular direction of grain may cause handle fraction and result in personal injury.
Specifications- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 7.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY SECURITY Key Blank, Keyway K, Standard Type, 7 Pins (7AS1K1KS915KS800)
- KNAPE & VOGT Drawer Slide 22 In Soft Close (8450FMP 22)
- KEYLESS FACTORY KeylessFactory: 2011-2018 DODGE CHARGER DART CHALLENGER & CHRYSLER 300 SMART KEY (AFM-RSK-DDG-302-4A)
- SUGATSUNE Pull Handle, 5-3/16 In. H, Polished, Unthr. Through Holes (FT-150)
- ELEMENTS BY HARDWARE RESOURCES 2-5/16" Polished Chrome Traditional Double Prong Ball End Wall Mounted Utility Hook (YD10-231PC)
- CRAWFORD Hanger Swivel 180 50# (HSWH)
- BOBRICK Hook Strip (232X24)
- NATIONAL HARDWARE Reed Matte Black Black Aluminum 4-3/4 in. L Hook 25 lb 1 pk (N337-918)
- SUGATSUNE Utility Hook, 304 SS, 4/5 In (4CRW3)
- DANIK HOOK Mini High Composite Universal Hook, Black (DA92356)
- NATIONAL HARDWARE HOOK & EYES ZNC PLT 2"" (N117-911)
- Baron Mfg Wall Mount Hooks