Shop All Chains
Baron Mfg
Baron Manufacturing 3416682 100 ft. No. 6 White Plastic Chain
Mfr # 3416682
Zoro # G103694707
product price: $68.35
/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- For decorative non-load bearing use only
- Use for creating borders for flower beds, gardens, driveways, etc
- Don not use for overhead lifting, towing or pulling
- Finish: White
- Material: Plastic
- Length: 100'
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 6, 8 ft L, 2 in W, Nylon, Yellow (55ET38)
- INDUSCO Manila Rope, Block, 4", Single Wood, w/Hook (C0616900076)
- YORK SOURCE1 Sheave Fixed 1 Grv 1 Bore Ak56 (S1-02812363700)
- ZORO SELECT Dock Bumper, 20x4-1/2x10 In., Rubber (22NT83)
- BARON MFG 3 x 50 ft. Machine Chain Straight Link (7187941)
- PEWAG Chain, 25 ft. L, Trade Size 3/16 in. (4511/25)
- ZORO SELECT 2" x 120 ft. Heavy Duty Plastic Chain - Yellow, Pail (51002-P)
- B/A PRODUCTS CO Chain, Grade 70, 3/8 Size, 15 ft., 6600 lb. (11A-38G715)
- CAMPBELL CHAIN & FITTINGS 1/0 Straight Link Coil Chain, Zinc Plated, 100' per Carton (T0331024)
- DAYTON Chain, 1/0 Size, 10 ft., 415 lb. (1DKG8)
- DAYTON Chain, 2 Size, 50 ft., 310 lb. (1DKE5)
- Baron Mfg Chains, Ropes & Cables