Baron Mfg

Baron Manufacturing 34012 United Gilsonite Lab Polyurethane Ultra Exterior Gloss Quart


product price: $56.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Nickel-plated rust proof metal.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • United Gilsonite Lab Polyurethane Ultra Exterior Gloss Quart
  • Super fast drying clear wood finish
  • Dries in 2 hours on bare wood
  • Ultimate in exterior protection
  • Specially formulated for exposure to sunlight
  • Out performs other exterior clear finishes 2 to 1
  • Marine surfaces, wooden furniture and exterior doors made of wood, metal and fiberglass
  • Clean up with Paint thinner or mineral spirits
Specifications
  • Dimension: 0.41 x 0.41 x 0.41 in.
  • Cube: 0.07
  • ApplicableMaterials: Wood, Fiberglass And Steel
  • Capacity: 1 qt.
  • Finish: Gloss
  • FlashPoint: 104 Deg F
  • Form: Liquid
  • OdorScent: Aromatic
  • Standards: Niosh/msha Approved
  • TemperatureRating: 65 - 85 Deg F
  • Usage: For Wooden Marine Surfaces And Exterior Doors
  • Weight: 2.5 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.