Shop All Eye Bolts
Baron Manufacturing
Eye Bolt With Shoulder, Steel, Galvanized
Mfr # 22216
Zoro # G8652039
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Material Steel
- Finish Galvanized
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baron Manufacturing
- MFR # 22216
- Zoro # G8652039
- UPC # 42453221298
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 6 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Steel |
Finish | Galvanized |
Includes Nut | Yes |
Description
Baron 1/2 in. X 6 in. L Hot Dipped Galvanized Steel Shoulder Eyebolt Nut Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (U37480.037.0001)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0225)
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 5/8 in Length (0027977)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 1/2 in L, 0.469 in Insert Dia., 0.469 in Tapered End Dia., Brass, 25 PK (HI-316-WH-PK25)
- BARON MANUFACTURING Eyebolt 3/8X6" Galv Ea (24386)
- BARON MANUFACTURING Eye Bolt Steel, Galvanized (28012)
- BARON MANUFACTURING Eye Bolt Steel, Galvanized (28038)
- BARON MANUFACTURING Eye Bolt Steel, Galvanized (24382)
- BARON MANUFACTURING Eye Bolt With Shoulder, Galvanized (22213)
- BARON MANUFACTURING Eye Bolt With Shoulder, Steel, Galvanized (28014)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 5 in Shank, 15/32 in ID, 316 Stainless Steel, Plain (5LAD8)
- Baron Manufacturing Eye Bolts