Shop All Eye Bolts
Baron Manufacturing
Eye Bolt With Shoulder, Steel, Galvanized
Mfr # 22213
Zoro # G2717614
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Material Steel
- Finish Galvanized
- Overall Length 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baron Manufacturing
- MFR # 22213
- Zoro # G2717614
- UPC # 42453223407
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 4.5 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Steel |
Finish | Galvanized |
Eyebolt Type | With Shoulder |
Type | With Shoulder |
Includes Nut | Yes |
Description
Baron 3/8 in. X 4 1/2 in. L Hot Dipped Galvanized Steel Shoulder Eyebolt Nut Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0275)
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 in, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.100.1200)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 50 PK (50538)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Hot Dipped Galvanized Finish, 400 PK (M04237.120.0001)
- BARON MANUFACTURING Eye Bolt With Shoulder, Steel, Galvanized (22251)
- BARON MANUFACTURING Eye Bolt Steel, Galvanized (28038)
- BARON MANUFACTURING Eye Bolt Steel, Galvanized (28012)
- BARON MANUFACTURING Eye Bolt Steel, Galvanized (24382)
- BARON MANUFACTURING Eye Bolt With Shoulder, Steel, Galvanized (28014)
- BARON MANUFACTURING Eye Bolt Steel, Galvanized (24384)
- KIPP Eye Bolt Without Shoulder, M12, 62.5 mm Shank, 12 mm ID, Steel, Black Oxide (K0396.1275)
- Baron Manufacturing Eye Bolts