Shop All Eye Bolts
Baron Manufacturing
Eye Bolt With Shoulder, Steel, Galvanized
Mfr # 22211
Zoro # G8656421
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Material Steel
- Finish Galvanized
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baron Manufacturing
- MFR # 22211
- Zoro # G8656421
- UPC # 42453221274
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 2 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Steel |
Finish | Galvanized |
Includes Nut | Yes |
Description
Baron 1/2 in. X 2 in. L Hot Dipped Galvanized Steel Shoulder Eyebolt Nut Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lock Nut, 1"-8, Steel, Zinc Plated, 10 PK (09235)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, 5 PK (5WY65)
- MIDWEST FASTENER Woodruff Key, 3/16 x 3/4 in Key Size, 9 SAE Number, Steel Zinc, 14 PK (60931)
- PRO-FIT TRIM NAIL BLK 2-1/2"" 1# (0071158)
- BARON MANUFACTURING Eye Bolt Steel, Galvanized (24382)
- BARON MANUFACTURING Eye Bolt Steel, Galvanized (28038)
- BARON MANUFACTURING Eye Bolt With Shoulder, Steel, Galvanized (22251)
- BARON MANUFACTURING Eye Bolt Steel, Galvanized (24384)
- BARON MANUFACTURING Eye Bolt With Shoulder, Steel, Galvanized (28014)
- BARON MANUFACTURING Eye Bolt Steel, Galvanized (28012)
- CROSBY Eye Bolt With Shoulder, 1"-8, 2-37/64 in Shank, 2 in ID, Steel (9900253)
- Baron Manufacturing Eye Bolts