Shop All Eye Bolts
Baron Manufacturing
Eye Bolt Steel, Galvanized
Mfr # 28038
Zoro # G7680553
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Galvanized
- Overall Length 2.5 in
- Eyebolt Type Eye Bolt Lag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baron Manufacturing
- MFR # 28038
- Zoro # G7680553
- UPC # 42453223339
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 2.5 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Galvanized |
Eyebolt Type | Eye Bolt Lag |
Type | Eye Bolt Lag |
Includes Nut | Yes |
Description
Baron 3/8 in. X 2-1/2 in. L Hot Dipped Galvanized Steel Lag Thread Eyebolt Nut Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.031.7200)
- HERITAGE INDUSTRIAL Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-C7957-1420-3B)
- NEWPORT FASTENERS Wood Screw, #2, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (213524-100)
- ZORO SELECT Spring Nut, 5/16"-18, U Shape, Steel, Zinc Plated Finish, 10 PK (4CUG3)
- BARON MANUFACTURING Eye Bolt Steel, Galvanized (24384)
- BARON MANUFACTURING Eye Bolt Steel, Galvanized (24382)
- BARON MANUFACTURING Eye Bolt With Shoulder, Galvanized (22213)
- BARON MANUFACTURING Eyebolt 3/8X6" Galv Ea (24386)
- BARON MANUFACTURING Eye Bolt Steel, Galvanized (28012)
- BARON MANUFACTURING Eye Bolt With Shoulder, Steel, Galvanized (28014)
- ZORO SELECT Eye Bolt M12, 12 mm ID, Steel, Black Oxide, 10 PK (M16180.120.0100)
- Baron Manufacturing Eye Bolts