Shop All Eye Bolts
Baron Manufacturing
Eye Bolt Steel, Galvanized
Mfr # 28012
Zoro # G7680711
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Galvanized
- Overall Length 3.25 in
- Type Eye Bolt Lag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baron Manufacturing
- MFR # 28012
- Zoro # G7680711
- UPC # 42453223346
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 3.25 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Galvanized |
Type | Eye Bolt Lag |
Eyebolt Type | Eye Bolt Lag |
Includes Nut | Yes |
Description
Baron 1/2 in. X 3-1/4 in. L Hot Dipped Galvanized Steel Lag Thread Eyebolt Nut Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 3/4 in Length, 100 PK (FBFHEADS142034P100)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 1/2 in L, Flat Head, Alloy Steel, Plain, 25 PK (1CFV2)
- ZORO SELECT Fully Threaded Stud, 8-32, 1 in, Steel, Grade 8, Plain Finish (2025995)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x1-1/4, PK10 (U07840.062.0125)
- BARON MANUFACTURING Eye Bolt Steel, Galvanized (28038)
- BARON MANUFACTURING Eyebolt 3/8X6" Galv Ea (24386)
- BARON MANUFACTURING Eye Bolt Steel, Galvanized (24384)
- BARON MANUFACTURING Eye Bolt With Shoulder, Steel, Galvanized (22251)
- BARON MANUFACTURING Eye Bolt With Shoulder, Steel, Galvanized (28014)
- BARON MANUFACTURING Eye Bolt With Shoulder, Galvanized (22213)
- KEN FORGING Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Carbon Steel (K2021)
- Baron Manufacturing Eye Bolts