Shop All Eye Bolts
Baron Manufacturing
Eye Bolt Steel, Galvanized
Mfr # 24128
Zoro # G8645136
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Galvanized
- Overall Length 8 in
- Includes Nut Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baron Manufacturing
- MFR # 24128
- Zoro # G8645136
- UPC # 42453520186
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 8 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Galvanized |
Includes Nut | Yes |
Description
Baron 1/2 in. X 8 in. L Hot Dipped Galvanized Steel Eyebolt Nut Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Cotter Pin, 1/8 x 1-1/2 In. (65078)
- ZORO SELECT Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.021.0100)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x1, PK100 (U07852.031.0100)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 8-32x3/16, PK100 (U07890.016.0018)
- BARON MANUFACTURING Eye Bolt Steel, Galvanized (28038)
- BARON MANUFACTURING Eye Bolt With Shoulder, Galvanized (22213)
- BARON MANUFACTURING Eye Bolt Steel, Galvanized (28012)
- BARON MANUFACTURING Eye Bolt With Shoulder, Steel, Galvanized (22251)
- BARON MANUFACTURING Eye Bolt With Shoulder, Steel, Galvanized (28014)
- BARON MANUFACTURING Eyebolt 3/8X6" Galv Ea (24386)
- TOTALTURF 220442 Large Screw Eye Stainless Steel (TO446637)
- Baron Manufacturing Eye Bolts