Shop All Eye Bolts
Baron Manufacturing
Eye Bolt Steel, Galvanized
Mfr # 24126
Zoro # G8646317
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Galvanized
- Overall Length 6 in
- Includes Nut Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baron Manufacturing
- MFR # 24126
- Zoro # G8646317
- UPC # 42453520179
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 6 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Galvanized |
Includes Nut | Yes |
Description
Baron 1/2 in. X 6 in. L Hot Dipped Galvanized Steel Eyebolt Nut Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M18 Steel, Black Oxide Finish, 10 PK (M37200.180.0001)
- KREG Screw, 1200 PK (SML-C1-1200)
- MIDWEST FASTENER Screw Anchor, 3/4" L, Nylon, 100 PK (04076)
- RICHELIEU 3/8-inch x 7-inch CST Torx Star Drive General Construction Screw, 10PK (FTC17GO387MR)
- BARON MANUFACTURING Eyebolt 3/8X6" Galv Ea (24386)
- BARON MANUFACTURING Eye Bolt Steel, Galvanized (28038)
- BARON MANUFACTURING Eye Bolt Steel, Galvanized (28012)
- BARON MANUFACTURING Eye Bolt With Shoulder, Steel, Galvanized (28014)
- BARON MANUFACTURING Eye Bolt With Shoulder, Steel, Galvanized (22251)
- BARON MANUFACTURING Eye Bolt With Shoulder, Galvanized (22213)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 16 in Shank, Steel, Zinc Plated, 10 PK (51712)
- Baron Manufacturing Eye Bolts