Shop All Eye Bolts
Baron Manufacturing
Eye Bolt Steel, Galvanized
Mfr # 24123
Zoro # G1924173
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Galvanized
- Overall Length 3-1/4 in
- Includes Nut Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baron Manufacturing
- MFR # 24123
- Zoro # G1924173
- UPC # 42453520155
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 3-1/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Galvanized |
Includes Nut | Yes |
Description
Baron 1/2 in. X 3-1/4 in. L Hot Dipped Galvanized Steel Eyebolt Nut Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 25 PK (WASB14NZ)
- SUP-R-DROP SUP-R-DROP Flush Embedment Anchor, 5/8" Dia, 2" L, 316 stainless steel Plain, 25 PK (1312SS6)
- KEN FORGING Rod End, Steel, Black Oxide, 5/8"-11 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (6C-MACH)
- J.W. WINCO Slotted Spanner Lock Nut, M58-1.50, Steel, Class 5, Blackened (580XSNA)
- BARON MANUFACTURING Eye Bolt With Shoulder, Steel, Galvanized (22251)
- BARON MANUFACTURING Eye Bolt With Shoulder, Galvanized (22213)
- BARON MANUFACTURING Eye Bolt Steel, Galvanized (24384)
- BARON MANUFACTURING Eyebolt 3/8X6" Galv Ea (24386)
- BARON MANUFACTURING Eye Bolt Steel, Galvanized (24382)
- BARON MANUFACTURING Eye Bolt Steel, Galvanized (28038)
- ZORO SELECT Eye Wood Screw Without Shoulder, 5/16"-18, 2-3/4 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK (07865 8)
- Baron Manufacturing Eye Bolts