Shop All Picture and Document Frames
Barnwoodusa
Rustic Signature Reclaimed 8.5x11 Picture Frame (Nat. Weathered Gray)
Mfr # 672713210764
Zoro # G1918958
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Color Natural Weathered Gray
- Material Wood
- Size 22.5x14.5
- Length 14.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barnwoodusa
- MFR # 672713210764
- Zoro # G1918958
- UPC # 672713210764
- Country of Origin United States
- Category Picture and Document Frames
Dimensions
Width | 3 |
Size | 22.5x14.5 |
Length | 14.5 |
Height | 27 |
Details
Color | Natural Weathered Gray |
Material | Wood |
Weight | 13 |
Description
If you've been searching for that perfect picture frame to add your beautiful pictures too, then this rustic picture frame will make a wonderful addition to your home. Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gray LeatherSoft Office Chair with Chrome Arms (GO-21111B-GY-CHR-GG)
- ALATERRE FURNITURE Simplicity 48"H Wood 3-Shelf Bookcase, White (AJSP05WH)
- BOSS Black Chair, 28 1/2" W 28-1/2" L 46-1/2" H, Fixed, Fabric Seat (B7401)
- BLANTEX Bedframe, University Bed Base - Twin XL 37 x 79 (UNI300RD3779BASE)
- BARNWOODUSA Rustic Signature Reclaimed 16x20 Wood Picture Frame (11x14 Black Mat) (672713211730)
- BARNWOODUSA Rustic Farmhouse Reclaimed 8x10 Picture Frame (Weathered Gray) (672713210023)
- BARNWOODUSA Rustic Farmhouse Reclaimed Frame, Fits 3, 5x7 Photos (Weathered Wood) (672713215325)
- BARNWOODUSA Rustic Farmhouse Reclaimed 8x10 Picture Frame (Robins Egg Blue) (672713218999)
- BARNWOODUSA Rustic Farmhouse Reclaimed 12x18 Picture Frame (Rustic Red) (840075882848)
- BARNWOODUSA Rustic Farmhouse Reclaimed 11x14 Picture Frame (Espresso) (672713219637)
- ELECTRIDUCT Heavy-Duty 10" Mirror and Picture Hanger- Aluminum (HM-10D)
- Barnwoodusa Picture and Document Frames