Shop All Picture and Document Frames
Barnwoodusa
Rustic Signature Reclaimed 16x20 Wood Picture Frame (11x14 White Mat)
Mfr # 672713211532
Zoro # G1918109
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.2
- Height 22.6
- Color White
- Size 16x20
- Weight 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barnwoodusa
- MFR # 672713211532
- Zoro # G1918109
- UPC # 672713211532
- Country of Origin United States
- Category Picture and Document Frames
Dimensions
Width | 1.2 |
Height | 22.6 |
Size | 16x20 |
Length | 18.9 |
Details
Color | White |
Weight | 3 |
Material | Wood |
Description
If you’ve been searching for that perfect picture frame to add your beautiful pictures too, then this rustic picture frame will make a wonderful addition to your home. Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Silver (76102M)
- LANCASTER TABLE & SEATING 12 Piece Floor Glide and Screw Table Base Hardware Kit (164TBHRDWR8)
- KING SLIDE Right Hand Locking Device for King Slides (280-835)
- BOSS Storage Cabinet, Driftwood (N113-DW)
- BARNWOODUSA Rustic Farmhouse Reclaimed 12x12 Picture Frame (Robins Egg Blue) (672713219040)
- BARNWOODUSA Rustic Farmhouse Reclaimed 6x6 Picture Frame (Weathered Gray) (672713212638)
- BARNWOODUSA Rustic Farmhouse Reclaimed 8x10 Picture Frame (Robins Egg Blue) (672713218999)
- BARNWOODUSA Rustic Farmhouse Reclaimed 12x12 Picture Frame (Weathered Gray) (672713210634)
- BARNWOODUSA Rustic Farmhouse Reclaimed 12x18 Picture Frame (Nat. Weathered Gray) (855490008070)
- BARNWOODUSA Rustic Signature Reclaimed 16x20 Picture Frame (Nat. Weathered Gray) (672713210900)
- BARNWOODUSA Rustic Signature Reclaimed 8.5x11 Picture Frame (Nat. Weathered Gray) (672713210764)
- Barnwoodusa Picture and Document Frames