Shop All Picture and Document Frames
Barnwoodusa
Rustic Signature Reclaimed 11x14 Wood Picture Frame (8x10 Cinder Mat)
Mfr # 672713211600
Zoro # G1918011
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 17.72
- Weight 2
- Material Wood
- Size 11x14
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnwoodusa
- MFR # 672713211600
- Zoro # G1918011
- UPC # 672713211600
- Country of Origin United States
- Category Picture and Document Frames
Dimensions
Height | 17.72 |
Size | 11x14 |
Width | 2.5 |
Length | 14.21 |
Details
Weight | 2 |
Material | Wood |
Color | Cinder |
Description
If you’ve been searching for that perfect picture frame to add your beautiful pictures too, then this rustic picture frame will make a wonderful addition to your home. Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 14 Atomic Wall Clock, Stainless Steel (695324)
- UPM GLOBAL UPM Global 13955 Complete Susan B. Anthony Coin Collection in Wood Frame (13955)
- NATIONAL PUBLIC SEATING Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 40 Chairs (DY85)
- BAXTON STUDIO Celeste Oak Beige Linen Upholstered Ottoman Bench (139-7607)
- BARNWOODUSA Rustic Signature Reclaimed 16x20 Wood Picture Frame (11x14 Black Mat) (672713211730)
- BARNWOODUSA Rustic Farmhouse Reclaimed 12x12 Picture Frame (Robins Egg Blue) (672713219040)
- BARNWOODUSA Rustic Signature Reclaimed 16x20 Picture Frame (11x14 WeatherWood Mat) (672713212096)
- BARNWOODUSA Rustic Farmhouse Reclaimed 13x19 Picture Frame (Expresso) (840075882916)
- BARNWOODUSA Rustic Farmhouse Reclaimed 6x6 Picture Frame (Weathered Gray) (672713212638)
- BARNWOODUSA Rustic Farmhouse Reclaimed 8.5x11 Picture Frame (Weathered Gray) (672713210443)
- NUDELL WallignFrame, 11X17, (38017Z)
- Barnwoodusa Picture and Document Frames