Shop All Wall Art & Decor
Barnwoodusa
Rustic Farming Reclaimed Floating Wooden Rectangle Shelves, Set of 3
Mfr # 773822273685
Zoro # G1918370
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.5
- Material Wood
- Weight 15
- Height 71.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnwoodusa
- MFR # 773822273685
- Zoro # G1918370
- UPC # 773822273685
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Width | 2.5 |
Length | 14.8 |
Height | 71.9 |
Size | 6ft |
Details
Material | Wood |
Weight | 15 |
Color | Weathered Gray |
Description
If you’ve ever wondered how to add the perfect touch of rustic farmhouse decor to your home, then these charming open box shelves are exactly what you’ve been searching for. Not only will they bring a smile to your face every time you walk into the room, but they’re sure to get tons of compliments when guests come over as well! These beautiful rustic open box shelves come in a set of three. Hang them together for a unique pattern design, or hang them separately to display your favorite photos, treasures, and art. Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Standing Desk, 31-3/4" D, 47-1/4" W, 36" to 42" H, White (1959WH)
- RICHELIEU HARDWARE Adjustable Table Leg, 34 1/4 in (870 mm), Chrome (620870140)
- FLASH FURNITURE Round Laminate Table, 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-T2222B-3CFR-GG)
- OSBORNE WOOD PRODUCTS 3 1/2 x 6 1/4 SOLD AS A SET OF FOUR~Corner Blocks for 3 1/2" Wide Legs (310350PG)
- BARNWOODUSA Rustic Farmhouse 5ft Reclaimed Wood Picket Ladder (Brown) (672713212553)
- BARNWOODUSA Rustic Farmhouse Reclaimed Country Style Decor Window Shutters (2 PK) (759740312125)
- BARNWOODUSA Rustic Farmhouse 5ft Reclaimed Wood Picket Ladder (672713210597)
- BARNWOODUSA Rustic Farmhouse Reclaimed Country Style White Window Shutters (2 PK) (840075811954)
- BARNWOODUSA Rustic Farmhouse 5ft Reclaimed Wood Picket Ladder (White) (672713212584)
- TRADEMARK FINE ART Chuck Black 'Total Bliss' Canvas Art, 22x32 (ALI16396-C2232GG)
- TRADEMARK FINE ART The Macneil Studio 'Dart Board' Canvas Art, 30x47 (ALI8570-C3047GG)
- Barnwoodusa Wall Art & Decor