Shop All Wall Art & Decor
Barnwoodusa
Rustic Farmhouse Reclaimed Wooden Corbels (2 Pack)
Mfr # 672713216087
Zoro # G1918136
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 15
- Width 1.7
- Material Wood
- Height 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnwoodusa
- MFR # 672713216087
- Zoro # G1918136
- UPC # 672713216087
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Length | 15.2 |
Width | 1.7 |
Height | 72 |
Size | 6ft |
Details
Weight | 15 |
Color | Smoky Black |
Material | Wood |
Description
If you love the rustic look that farmhouse style decor adds to your living space, then this set of barn wood corbels is just what you need. The reclaimed wood used to make this wall decoration are examined for quality and will look good in just about any room in your house. Use it as a subtle, eye-catching piece in your bathroom, kitchen, bedroom, office, or living room. Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 2-tier Bamboo Shoe Rack Bench and 2 Seat Heights, Storage and Organization for Hallway, Bedroom (909958LES)
- TRADEMARK FINE ART Grace Popp 'Neighborhood Ii' Canvas Art, 35x35 (WAG13906-C3535GG)
- FLASH FURNITURE Black Mesh High Back Task Chair with Roller Wheels (BL-X-5H-RLB-GG)
- KEE Regency Kee 60 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT6024CHBPBK)
- BARNWOODUSA Rustic Farmhouse 5ft Reclaimed Wood Picket Ladder (Brown) (672713212553)
- BARNWOODUSA Rustic Christian Decorative Reclaimed Wooden Cross (Weathered Gray) (672713210559)
- BARNWOODUSA Rustic Farmhouse Reclaimed Country Style White Window Shutters (2 PK) (840075811954)
- BARNWOODUSA Rustic Farmhouse 5ft Reclaimed Wood Picket Ladder (White) (672713212584)
- BARNWOODUSA Rustic Farmhouse Reclaimed Country Style Decor Window Shutters (2 PK) (759740312125)
- BARNWOODUSA Rustic Farmhouse 5ft Reclaimed Wood Picket Ladder (672713210597)
- DESIGN TOSCANO Fairies of the Enchanted Grove Wall Sculptures: Set (CL94919)
- Barnwoodusa Wall Art & Decor