Shop All Holiday Decor
Barnwoodusa
Rustic Farmhouse Reclaimed Wide Christmas Tree Collar/Skirt
Mfr # 840075812746
Zoro # G1918276
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Color Weathered Gray
- Weight 5
- Width 4.29
- Length 13.82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnwoodusa
- MFR # 840075812746
- Zoro # G1918276
- UPC # 840075812746
- Country of Origin United States
- Category Holiday Decor
Dimensions
Width | 4.29 |
Length | 13.82 |
Height | 26.18 |
Details
Material | Wood |
Color | Weathered Gray |
Weight | 5 |
Description
If you love the rustic look that farmhouse style decor adds to your living space, then this Barnwood Christmas Tree Collar is the perfect replacement for your average or traditional Christmas Tree skirt. It uses 100⁒ Reclaimed and Recycled wood that will give you a worn, vintage aesthetic that will sure please your guests you have over for your Holidays! Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 29 x 5 Husky Dining Table Leg in Alder (1109A)
- SANDUSKY LEE Bookcase (BA40361272-02)
- FLASH FURNITURE Burgundy Quilted Barstool, Adj Height (CH-102029-BURG-GG)
- BAXTON STUDIO Thalassa White Modern Arm Chair (85-4325)
- BARNWOODUSA Rustic Farmhouse Reclaimed 14.5" Christmas Tree Collar/Skirt (White) (840075811978)
- DECORIS Assorted Nutcracker Soldier Indoor Christmas Decor (550343)
- LEMAX CLYDES TRCKNG SERVC&REPR (35054)
- WOODLINK LTD Woodlink 266863 Swing Wreath Christmas Hanger; Red (266863)
- PLATINUM Celebrations 7-1/2 ft. Slim LED 300 lights Fir Tree Color Changing Christmas Tree (TFIR75MWWMUA)
- DECORIS Pinecone with Berries Indoor Christmas Decor (724026)
- HOLIDAY BRIGHT LIGHTS Celebrations Home 10 in. D X 9 ft. L LED Prelit Multicolored Garland (MCPGAR9BOMUA)
- Barnwoodusa Holiday Decor