Shop All Picture and Document Frames
Barnwoodusa
Rustic Farmhouse Reclaimed Frame - Fits 3, 5x7 Photos (White)
Mfr # 672713215042
Zoro # G1918197
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Length 9.8
- Color Weathered Gray
- Height 10.71
- Size 5x7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnwoodusa
- MFR # 672713215042
- Zoro # G1918197
- UPC # 672713215042
- Country of Origin United States
- Category Picture and Document Frames
Dimensions
Length | 9.8 |
Height | 10.71 |
Size | 5x7 |
Width | 1.42 |
Details
Material | Wood |
Color | Weathered Gray |
Weight | 2 |
Description
If you’ve been searching for that perfect picture frame to add your beautiful pictures too, then this rustic picture frame will make a wonderful addition to your home. Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Ignition 2.0 4-Way Stretch Mesh Back and Seat Task Chair, Up to 300 lb, 17 in. to 21 in. Seat, Black (HONI2MSKY2IMTHR)
- FLASH FURNITURE Gray LeatherSoft Gaming Chair with Reclining Back (CH-187230-1-GY-GG)
- CORTECH Radial Rocker Arm Chair, Aqua (146484AQ)
- LUXOR PURPLE 26" TUFFY W/BLACK LEGS (WT26P-B)
- BARNWOODUSA Rustic Farmhouse Reclaimed 6x6 Picture Frame (Weathered Gray) (672713212638)
- BARNWOODUSA Rustic Farmhouse Reclaimed 12x18 Picture Frame (Rustic Red) (840075882848)
- BARNWOODUSA Rustic Farmhouse Reclaimed 13x19 Picture Frame (Expresso) (840075882916)
- BARNWOODUSA Rustic Signature Reclaimed 24x30 Picture Frame (Nat. Weathered Gray) (672713210825)
- BARNWOODUSA Rustic Signature Reclaimed 8.5x11 Picture Frame (Nat. Weathered Gray) (672713210764)
- BARNWOODUSA Rustic Signature Reclaimed 20x30 Picture Frame (Nat. Weathered Gray) (855490008865)
- BARNWOODUSA Rustic Farmhouse Reclaimed 5x7 Picture Frame (Weathered Gray) (672713210030)
- Barnwoodusa Picture and Document Frames