Shop All Picture and Document Frames
Barnwoodusa
Rustic Farmhouse Reclaimed Frame, Fits 3, 5x7 Photos (Weathered Wood)
Mfr # 672713215325
Zoro # G1918739
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural Weathered Gray
- Length 7.2
- Size 4x6
- Height 8.39
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnwoodusa
- MFR # 672713215325
- Zoro # G1918739
- UPC # 672713215325
- Country of Origin United States
- Category Picture and Document Frames
Dimensions
Length | 7.2 |
Size | 4x6 |
Height | 8.39 |
Width | 0.98 |
Details
Color | Natural Weathered Gray |
Material | Wood |
Weight | 0.8 |
Description
If you’ve been searching for that perfect picture frame to add your beautiful pictures too, then this rustic picture frame will make a wonderful addition to your home. Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS San Diego SFG-2312 Outdoor Safe Area Rug (SFG2312-71010)
- ZORO SELECT Mini Blinds, 48" Lx 47" W, White, Vinyl (493N58)
- EMBASSY L Shaped Desk, 76.2" D, 71.1" W, 30.4" H, Dark Chocolate, Melamine (60892-79)
- KANTEK Desktop Riser Workstation Sit to Stand, Black (STS900)
- BARNWOODUSA Rustic Farmhouse Reclaimed 6x6 Picture Frame (Weathered Gray) (672713212638)
- BARNWOODUSA Rustic Farmhouse Reclaimed 12x18 Picture Frame (Rustic Red) (840075882848)
- BARNWOODUSA Rustic Farmhouse Reclaimed 12x12 Picture Frame (Robins Egg Blue) (672713219040)
- BARNWOODUSA Rustic Signature Reclaimed 24x30 Picture Frame (Nat. Weathered Gray) (672713210825)
- BARNWOODUSA Rustic Farmhouse Reclaimed 8.5x11 Picture Frame (Weathered Gray) (672713210443)
- BARNWOODUSA Rustic Signature Reclaimed 16x20 Picture Frame (11x14 WeatherWood Mat) (672713212096)
- NUDELL Hardwood Frame 8.5x11 Walnut Finish (15815)
- Barnwoodusa Picture and Document Frames