Shop All Picture and Document Frames
Barnwoodusa
Rustic Farmhouse Reclaimed 8x10 Picture Frame (Espresso)
Mfr # 672713219590
Zoro # G1918818
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Width 7
- Height 20
- Length 17.5
- Weight 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnwoodusa
- MFR # 672713219590
- Zoro # G1918818
- UPC # 672713219590
- Country of Origin United States
- Category Picture and Document Frames
Dimensions
Width | 7 |
Height | 20 |
Length | 17.5 |
Details
Material | Wood |
Weight | 3 |
Color | Natural Weathered Gray |
Description
If you’ve been searching for that perfect picture frame to add your beautiful pictures too, then this rustic picture frame will make a wonderful addition to your home. Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 39/64", PK25 (LTB 17B)
- SAFCO Round Stool with Backrest, Height 16" to 22"Pewter (6668)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236MH)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7115)
- BARNWOODUSA Rustic Farmhouse Reclaimed 11x14 Picture Frame (Weathered Gray) (672713210382)
- BARNWOODUSA Rustic Signature Reclaimed 11x14 Picture Frame with 2" Molding (672713210702)
- BARNWOODUSA Rustic Farmhouse Reclaimed 12x18 Picture Frame (Rustic Red) (840075882848)
- BARNWOODUSA Rustic Farmhouse Reclaimed 13x19 Picture Frame (Expresso) (840075882916)
- BARNWOODUSA Rustic Farmhouse Reclaimed 8x10 Picture Frame (Weathered Gray) (672713210023)
- BARNWOODUSA Rustic Farmhouse Reclaimed 5x7 Picture Frame (Weathered Gray) (672713210030)
- BLUEPRINTS Antique Pewter Hinged Double 3x5 Picture Frame - Beaded Edge Design (BL24877)
- Barnwoodusa Picture and Document Frames