Shop All Picture and Document Frames
Barnwoodusa
Rustic Farmhouse Reclaimed 5x7 Picture Frame (Weathered Gray)
Mfr # 672713210030
Zoro # G1918118
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5
- Size 48 Inch
- Height 47.5
- Material Wood
- Weight 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnwoodusa
- MFR # 672713210030
- Zoro # G1918118
- UPC # 672713210030
- Country of Origin United States
- Category Picture and Document Frames
Dimensions
Length | 3.5 |
Size | 48 Inch |
Height | 47.5 |
Width | 1.9 |
Details
Material | Wood |
Weight | 8 |
Color | Natural Weathered Gray |
Description
If you've been searching for that perfect picture frame to add your beautiful pictures too, then this rustic picture frame will make a wonderful addition to your home. Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Medium Weight PEVA Shower Curtain Liner, 70" W x 72" H, Gray (KN41439)
- RUBBERMAID COMMERCIAL Quick Connect Wet/Dry Frame, PK6 (Q560YLCT)
- TRADEMARK FINE ART Grace Popp 'Neighborhood Ii' Canvas Art, 35x35 (WAG13906-C3535GG)
- BIGGIES SCENES Window Well Scenes-Garden, 100 in wide x 60 in high (BG-WW-GDN-100)
- BARNWOODUSA Rustic Farmhouse Reclaimed 13x19 Picture Frame (Smoky Black) (840075882909)
- BARNWOODUSA Rustic Farmhouse Reclaimed 12x12 Picture Frame (Weathered Gray) (672713210634)
- BARNWOODUSA Rustic Signature Reclaimed 24x30 Picture Frame (Nat. Weathered Gray) (672713210825)
- BARNWOODUSA Rustic Farmhouse Reclaimed 13x19 Picture Frame (Expresso) (840075882916)
- BARNWOODUSA Rustic Farmhouse Reclaimed 6x6 Picture Frame (Weathered Gray) (672713212638)
- BARNWOODUSA Rustic Farmhouse Reclaimed 12x18 Picture Frame (Rustic Red) (840075882848)
- MADE4MANSIONS Carrington Pewter Wall Frame; 11 x 14 in. (MA134204)
- Barnwoodusa Picture and Document Frames