Shop All Picture and Document Frames
Barnwoodusa
Rustic Farmhouse Reclaimed 5x7 Picture Frame
Mfr # 672713214847
Zoro # G1918912
$24.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8.5x11
- Weight 2
- Width 2.36
- Material Wood
- Height 15.47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barnwoodusa
- MFR # 672713214847
- Zoro # G1918912
- UPC # 672713214847
- Country of Origin United States
- Category Picture and Document Frames
Dimensions
Size | 8.5x11 |
Width | 2.36 |
Height | 15.47 |
Length | 11.97 |
Details
Weight | 2 |
Material | Wood |
Color | White Wash |
Description
If you’ve been searching for that perfect picture frame to add your beautiful pictures too, then this rustic picture frame will make a wonderful addition to your home. Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD HOME Bedford Home 66A-41728 Full & Queen Size Quilt Bed Set; 3 Piece Reversible Microfiber Quilt Bedding Set with Shams - Pink Rose (66A-41728)
- BLODGETT Lamp, 40W, 120V (4342)
- HASTINGS HOME Memory Foam Chair Cushion for Dining, Kitchen, Outdoor Patio and Desk with Nonslip Back (Green) (136903QZN)
- NUDELL Leatherette Frame, 8.5x11 Burgundy, PK2 (21200)
- BARNWOODUSA Rustic Farmhouse Reclaimed 11x14 Picture Frame (Espresso) (672713219637)
- BARNWOODUSA Rustic Farmhouse Reclaimed 4x4 Picture Frame (Nat. Weathered Gray) (672713216223)
- BARNWOODUSA Rustic Farmhouse Reclaimed 11x14 Picture Frame (Weathered Gray) (672713210382)
- BARNWOODUSA Rustic Farmhouse Reclaimed 8x10 Picture Frame (Weathered Gray) (672713210023)
- BARNWOODUSA Rustic Farmhouse Reclaimed 12x18 Picture Frame (Rustic Red) (840075882848)
- BARNWOODUSA Rustic Signature Reclaimed 8.5x11 Picture Frame (Nat. Weathered Gray) (672713210764)
- TIMELESS FRAMES Timeless Frames 78198 Studio Black Wall Frame; 8 x 10 in. (78198)
- Barnwoodusa Picture and Document Frames