Shop All Picture and Document Frames
Barnwoodusa
Rustic Farmhouse Reclaimed 4x4 Picture Frame (Nat. Weathered Gray)
Mfr # 672713216223
Zoro # G1918790
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.59
- Weight 0.71
- Color Smoky Black
- Length 8.39
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnwoodusa
- MFR # 672713216223
- Zoro # G1918790
- UPC # 672713216223
- Country of Origin United States
- Category Picture and Document Frames
Dimensions
Width | 0.59 |
Length | 8.39 |
Size | 6x6 |
Height | 8.39 |
Details
Weight | 0.71 |
Color | Smoky Black |
Material | Wood |
Description
If you’ve been searching for that perfect picture frame to add your beautiful pictures too, then this rustic picture frame will make a wonderful addition to your home. Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh Contemporary Chair, 17" to 20-3/4", Adjustable Arms, Black (GO-WY-89-GG)
- FLASH FURNITURE Square Laminate Table, 42" W, 42" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-4242-TR24-GG)
- DARE2DECOR 15.5 in.Hot Pink Kalanchoe Bush (DA1236106)
- LA CROSSE TECHNOLOGY Antique Finish Wall Clock, 14" (404-2635)
- BARNWOODUSA Rustic Signature Reclaimed 16x20 Picture Frame (Nat. Weathered Gray) (672713210900)
- BARNWOODUSA Rustic Farmhouse Reclaimed 12x12 Picture Frame (Robins Egg Blue) (672713219040)
- BARNWOODUSA Rustic Farmhouse Reclaimed 13x19 Picture Frame (Smoky Black) (840075882909)
- BARNWOODUSA Rustic Signature Reclaimed 16x20 Wood Picture Frame (11x14 Black Mat) (672713211730)
- BARNWOODUSA Rustic Farmhouse Reclaimed 12x18 Picture Frame (Nat. Weathered Gray) (855490008070)
- BARNWOODUSA Rustic Signature Reclaimed 8.5x11 Picture Frame (Nat. Weathered Gray) (672713210764)
- PRECIOUS KIDS Precious Kids 55004 Elvis Glass picture frame (55004)
- Barnwoodusa Picture and Document Frames