Shop All Picture and Document Frames
Barnwoodusa
Rustic Farmhouse Reclaimed 24x36 Picture Frame (Weathered Gray)
Mfr # 672713210481
Zoro # G1918398
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Smoky Black
- Width 0.5
- Weight 5
- Size 24x36
- Length 25.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnwoodusa
- MFR # 672713210481
- Zoro # G1918398
- UPC # 672713210481
- Country of Origin United States
- Category Picture and Document Frames
Dimensions
Width | 0.5 |
Size | 24x36 |
Length | 25.9 |
Height | 37.7 |
Details
Color | Smoky Black |
Weight | 5 |
Material | Wood |
Description
If you’ve been searching for that perfect picture frame to add your beautiful pictures too, then this rustic picture frame will make a wonderful addition to your home. Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALECO Chair Mat, Clear, 0.38 in Thickness (128153)
- HOOKLESS Shower Curtain, RePET, White, 71 in W, 77 in L (HBH20MPT01SL)
- PLASTICOS MQ 5-Drawer Storage Cabinet 39 in. H x 14.6 in. D x 12.6 in. W in Espresso (392-WEN)
- CORTECH Shower Curtain System, Plastic, Blue, 80" W, 78" L (CCUR8078)
- BARNWOODUSA Rustic Farmhouse Reclaimed 12x12 Picture Frame (Weathered Gray) (672713210634)
- BARNWOODUSA Rustic Farmhouse Reclaimed Frame, Fits 3, 5x7 Photos (Weathered Wood) (672713215325)
- BARNWOODUSA Rustic Signature Reclaimed 20x30 Picture Frame (Nat. Weathered Gray) (855490008865)
- BARNWOODUSA Rustic Farmhouse Reclaimed 16x20 Picture Frame (Expresso) (672713219293)
- BARNWOODUSA Rustic Farmhouse Reclaimed 8x10 Picture Frame (Weathered Gray) (672713210023)
- BARNWOODUSA Rustic Farmhouse Reclaimed 12x12 Picture Frame (Robins Egg Blue) (672713219040)
- HASTINGS HOME Hastings Home 8x10 Picture Frame Set - 6 Pack for Gallery Style Photograph Displays, Black (600332RCK)
- Barnwoodusa Picture and Document Frames