Shop All Wall Art & Decor
Barnwoodusa
Rustic Farmhouse Reclaimed 22x18 Window Planter Frame (Weathered Gray)
Mfr # 672713210993
Zoro # G1918599
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 5
- Height 35.98
- Width 2.01
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnwoodusa
- MFR # 672713210993
- Zoro # G1918599
- UPC # 672713210993
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 36x13 |
Length | 13.78 |
Height | 35.98 |
Width | 2.01 |
Details
Weight | 5 |
Color | Natural Weathered Gray |
Material | Wood |
Description
If you’ve ever wondered how to add the perfect touch of rustic farmhouse decor to your home, then these charming open box shelves are exactly what you’ve been searching for. Not only will they bring a smile to your face every time you walk into the room, but they’re sure to get tons of compliments when guests come over as well! These beautiful rustic open box shelves come in a set of three. Hang them together for a unique pattern design, or hang them separately to display your favorite photos, treasures, and art. Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 15" W 3 Drawer Mobile Bbf Pedestal File , Letter, 20", Platinum, Letter (LLR79135)
- OFFICESOURCE Crossway Collection Side Chair with Black Frame (2029FBK)
- BOSS Mesh Guest Chair with Casters, Black (B6909R-CS)
- FLASH FURNITURE Rectangular Gray Marble Laminate Table T (XU-2442-MAR-GG)
- BARNWOODUSA Rustic Farmhouse Reclaimed 48" Decorative Planks (Pack of 6 Planks) (855490008834)
- BARNWOODUSA Rustic Farmhouse Reclaimed Country Style Decor Window Shutters (2 PK) (759740312125)
- BARNWOODUSA Rustic Farming Reclaimed Floating Open Square Box Shelves, Set of 3 (672713210139)
- BARNWOODUSA Rustic Farmhouse Reclaimed Country Style White Window Shutters (2 PK) (840075811954)
- BARNWOODUSA Rustic Farming Reclaimed Floating Wooden Rectangle Shelves, Set of 3 (773822273685)
- BARNWOODUSA Rustic Farmhouse 5ft Reclaimed Wood Picket Ladder (Brown) (672713212553)
- DEKORRA Artificial Rock - Fieldstone (108-FS)
- Barnwoodusa Wall Art & Decor