Shop All Holiday Decor
Barnwoodusa
Rustic Farmhouse Reclaimed 14.5" Christmas Tree Collar/Skirt (White)
Mfr # 840075811978
Zoro # G1918906
product price: $91.25
/ea
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural Weathered Gray
- Length 8.6
- Material Wood
- Height 8.6
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnwoodusa
- MFR # 840075811978
- Zoro # G1918906
- UPC # 840075811978
- Country of Origin United States
- Category Holiday Decor
Dimensions
Length | 8.6 |
Size | 8x8x2.5 |
Height | 8.6 |
Width | 4.8 |
Details
Color | Natural Weathered Gray |
Material | Wood |
Weight | 2 |
Description
If you love the rustic look that farmhouse style decor adds to your living space, then this Barnwood Christmas Tree Collar is the perfect replacement for your average or traditional Christmas Tree skirt. It uses 100⁒ Reclaimed and Recycled wood that will give you a worn, vintage aesthetic that will sure please your guests you have over for your Holidays! Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Sunrise, 120 in wide x 60 in high (BG-WW-SRS-120)
- INFINITY INSTRUMENTS Square Retro Red - 9" Square Retro Wall Clock (13228RD-4103)
- ALATERRE FURNITURE Shaker Cottage Storage Cabinet Bench, Cherry (ASCA0560)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J565)
- GERSON CHRISTMAS STANDNG GNOMES (2659880)
- LEMAX NORTH POLE CONTRL TOWER (25864)
- KURT S. ADLER 18 in. Hollywood Ballet Nutcracker (HA0196)
- ALPINE LED Multicolored Merry Tree Gnome Indoor Christmas Decor 28 in (WQA1540CC)
- NORTHLIGHT SEASONAL Northlight Seasonal 31755164 Xmas Green Shatterproof 4-Finish Christmas Ball Ornaments (31755164)
- CELEBRATIONS Celebrations 9043797 Red Twinkle LED Christmas Decoration; (9043797)
- VICKERMAN 3 ft. x 25 in. Lime Fir Christmas Tree with 234 Tips (K162630)
- Barnwoodusa Holiday Decor