Shop All Picture and Document Frames
Barnwoodusa
Rustic Farmhouse Reclaimed 12x12 Picture Frame (Weathered Gray)
Mfr # 672713210634
Zoro # G1919046
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15.7
- Color White Wash
- Width 1
- Material Wood
- Height 23.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barnwoodusa
- MFR # 672713210634
- Zoro # G1919046
- UPC # 672713210634
- Country of Origin United States
- Category Picture and Document Frames
Dimensions
Length | 15.7 |
Width | 1 |
Height | 23.3 |
Size | 11x17 |
Details
Color | White Wash |
Material | Wood |
Weight | 2 |
Description
If you’ve been searching for that perfect picture frame to add your beautiful pictures too, then this rustic picture frame will make a wonderful addition to your home. Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Stool, Window Back, Black Seat (XU-DG6R7BWIN-BAR-BLKV-GG)
- HOMELEGANCE Holverson Side Chair (1715S)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Black, PK4 (1110)
- TRADEMARK FINE ART Bruno Birkhofer 'Whispering Of The River' Canvas Art, 22x32 (1X02374-C2232GG)
- BARNWOODUSA Rustic Farmhouse Reclaimed 12x18 Picture Frame (Nat. Weathered Gray) (855490008070)
- BARNWOODUSA Rustic Signature Reclaimed 20x30 Picture Frame (Nat. Weathered Gray) (855490008865)
- BARNWOODUSA Rustic Farmhouse Reclaimed 5x7 Picture Frame (672713214847)
- BARNWOODUSA Rustic Farmhouse Reclaimed 4x4 Picture Frame (Nat. Weathered Gray) (672713216223)
- BARNWOODUSA Rustic Signature Reclaimed 16x20 Picture Frame (11x14 WeatherWood Mat) (672713212096)
- BARNWOODUSA Rustic Signature Reclaimed 16x20 Picture Frame (Nat. Weathered Gray) (672713210900)
- NUDELL E-Z Mount Frame 8.5x11 Black (11880)
- Barnwoodusa Picture and Document Frames