Shop All Wall Art & Decor
Barnwoodusa
Rustic Farmhouse Reclaimed 12" Decorative Planks (Pack of 6 Planks)
Mfr # 840075809470
Zoro # G1918431
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2
- Height 11.18
- Width 2.48
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnwoodusa
- MFR # 840075809470
- Zoro # G1918431
- UPC # 840075809470
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Height | 11.18 |
Width | 2.48 |
Length | 10.71 |
Size | 8x8 |
Details
Weight | 2 |
Color | Natural Weathered Gray |
Material | Wood |
Description
Look no further for the perfect wood for your next project. Our bundle of reclaimed wood planks is perfect for your next DIY project and creates a unique rustic look that you can't get in a store. Our wood is 100% reclaimed, weathered barn wood. Create your next unique project with a rustic touch by using barn wood. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Big Ben 3.8 in. Silver Alarm Clock Analog (90010A)
- FLASH FURNITURE Side Reception Chair, 26"L36"H, Padded, LeatherSeat, ContemporarySeries (BT-1404-BKGY-GG)
- FLASH FURNITURE 4PK Commercial Grade White Plastic Folding Chairs (4-LE-L-3-W-WH-GG)
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235CH)
- BARNWOODUSA Rustic Farmhouse Reclaimed Country Style White Window Shutters (2 PK) (840075811954)
- BARNWOODUSA Rustic Farming Reclaimed Floating Open Square Box Shelves, Set of 3 (672713210139)
- BARNWOODUSA Rustic Farming Reclaimed Floating Wooden Rectangle Shelves, Set of 3 (773822273685)
- BARNWOODUSA Rustic Christian Decorative Reclaimed Wooden Cross (Weathered Gray) (672713210559)
- BARNWOODUSA Rustic Farmhouse 5ft Reclaimed Wood Picket Ladder (672713210597)
- BARNWOODUSA Rustic Farmhouse 5ft Reclaimed Wood Picket Ladder (Brown) (672713212553)
- SAX Colored Art Paper, 9 x 12 Inches, Violet, 50 Sheets PK (91228)
- Barnwoodusa Wall Art & Decor