Shop All Holiday Decor
Barnwoodusa
Rustic Farmhouse Deluxe Reclaimed 14.5" Christmas Tree Collar/Skirt
Mfr # 840075811886
Zoro # G1918212
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.47
- Color Weathered Gray
- Weight 4
- Height 10.51
- Material Wood, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnwoodusa
- MFR # 840075811886
- Zoro # G1918212
- UPC # 840075811886
- Country of Origin United States
- Category Holiday Decor
Dimensions
Length | 10.47 |
Height | 10.51 |
Width | 5.12 |
Details
Color | Weathered Gray |
Weight | 4 |
Material | Wood, Metal |
Description
If you love the rustic look that farmhouse style decor adds to your living space, then this Barnwood Christmas Tree Collar is the perfect replacement for your average or traditional Christmas Tree skirt. It uses 100⁒ Reclaimed and Recycled wood that will give you a worn, vintage aesthetic that will sure please your guests you have over for your Holidays! Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-GK01-BK-GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Wave Break II' Canvas Art, 12x19 (WAG15675-C1219GG)
- WESTCLOX Lcd Travel Alarm (72028)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24"Gray (6424B)
- BARNWOODUSA Rustic Farmhouse Reclaimed 14.5" Christmas Tree Collar/Skirt (White) (840075811978)
- TRADEMARK FINE ART Janet Pidoux 'Christmas Window' Canvas Art, 35x35 (ALI36494-C3535GG)
- GEMMY CNDY HLWN CNDY BWL SKLTN (227285)
- VICKERMAN 4.5 ft. x 36 in. White Spruce Dura-Lit 250CL (A104146)
- HASTINGS HOME Hastings Home Christmas Tree Storage Duffel Bag for 12 feet Artificial Trees | Green Canvas (430012KXH)
- LIGHT STAKE Ulta-Lit Tree Clear Christmas Light Accessory (LS06-25A)
- KURT S. ADLER Kurt S. Adler- Inc. Kurt Adler 48-inch Red Velvet Treeskirt with White Trim (C1784)
- Barnwoodusa Holiday Decor