Shop All Wall Art & Decor
Barnwoodusa
Rustic Farmhouse 6ft Reclaimed Wood Decorative Ladder (Weathered Gray)
Mfr # 672713210375
Zoro # G1918127
product price: $74.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$74.99
Free 30-Day Returns
Key Features
- Width 1.61
- Weight 0.8
- Material Wood
- Height 9.41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnwoodusa
- MFR # 672713210375
- Zoro # G1918127
- UPC # 672713210375
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Width | 1.61 |
Length | 7.6 |
Size | 4x6 |
Height | 9.41 |
Details
Color | Natural Weathered Gray |
Weight | 0.8 |
Material | Wood |
Description
If you’ve been searching for that perfect picture frame to add your beautiful pictures too, then this rustic picture frame will make a wonderful addition to your home. Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Nicky Kumar 'Tulips' Canvas Art, 14x19 (ALI12547-C1419GG)
- TRADEMARK FINE ART June Erica Vess 'Channel Circuit I' Canvas Art, 35x47 (WAG15178-C3547GG)
- ENDURANCE Standing Desk, Floor Mount, Plastic, Gray (7607SG)
- FLASH FURNITURE Side Chair, Mesh, Adjustable Padded, Green (HL-0001-GN-GG)
- BARNWOODUSA Rustic Farmhouse 5ft Reclaimed Wood Picket Ladder (Brown) (672713212553)
- BARNWOODUSA Rustic Farmhouse Reclaimed 12" Decorative Planks (Pack of 6 Planks) (840075809470)
- BARNWOODUSA Rustic Farmhouse 5ft Reclaimed Wood Picket Ladder (672713210597)
- BARNWOODUSA Rustic Farmhouse Reclaimed Country Style White Window Shutters (2 PK) (840075811954)
- BARNWOODUSA Rustic Farmhouse 5ft Reclaimed Wood Picket Ladder (White) (672713212584)
- BARNWOODUSA Rustic Farming Reclaimed Floating Open Square Box Shelves, Set of 3 (672713210139)
- BIGGIES SCENES Window Well Scenes-Rock, 120 in wide x 60 in high (BG-WW-RCK-120)
- Barnwoodusa Wall Art & Decor