Shop All Wall Art & Decor
Barnwoodusa
Rustic Farmhouse 5ft Reclaimed Wood Picket Ladder (White)
Mfr # 672713212584
Zoro # G1918930
$70.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 2
- Width 2.01
- Height 13.39
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barnwoodusa
- MFR # 672713212584
- Zoro # G1918930
- UPC # 672713212584
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Length | 11.34 |
Width | 2.01 |
Height | 13.39 |
Size | 8.5x11 |
Details
Weight | 2 |
Color | Espresso |
Material | Wood |
Description
If you’ve been searching for that perfect piece of rustic home decor, then these wonderful ladder shelves from Barnwood USA will make a wonderful addition to your collection. Made right here in the United States, each of these beautiful pieces is crafted from reclaimed and recycled wood — so you can beautify your home without harming a single tree! Since each one is hand-made, no two ladders in the world are identical. Each has its own distinct character, so you’ll have a one-of-a-kind ladder shelf whether you choose white, black, brown, red, turquoise, or weathered gray. The best part is...there’s no assembly required! When your Ladder Shelf arrives, it’ll be ready to mount right out of the box. We’ve already put it together for you, so you’ll have everything you need to set up this wonderful piece of farmhouse decor the moment you get it. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Remote Control with Mounting Hardware (14RIRC)
- BOSS Executive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9545-BK)
- MARTEX Hand Towel, White, 16x27, PK24 (7135392)
- DRIVE MEDICAL Quick 'N Easy Comfort Mattress (15076)
- BARNWOODUSA Rustic Farmhouse 5ft Reclaimed Wood Picket Ladder (Brown) (672713212553)
- BARNWOODUSA Rustic Farmhouse Reclaimed 48" Decorative Planks (Pack of 6 Planks) (855490008834)
- BARNWOODUSA Rustic Farming Reclaimed Floating Open Square Box Shelves, Set of 3 (672713210139)
- BARNWOODUSA Rustic Farmhouse 5ft Reclaimed Wood Picket Ladder (672713210597)
- BARNWOODUSA Rustic Christian Decorative Reclaimed Wooden Cross (Weathered Gray) (672713210559)
- BARNWOODUSA Rustic Farmhouse Reclaimed Country Style Decor Window Shutters (2 PK) (759740312125)
- DESIGN TOSCANO St. Joseph Home Sale Kit (TW200)
- Barnwoodusa Wall Art & Decor