Shop All Wall Art & Decor
Barnwoodusa
Rustic Farmhouse 5ft Reclaimed Wood Picket Ladder
Mfr # 672713210597
Zoro # G1918422
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2
- Material Wood
- Weight 2
- Height 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnwoodusa
- MFR # 672713210597
- Zoro # G1918422
- UPC # 672713210597
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 8.5x11 |
Width | 2 |
Height | 14 |
Length | 11 |
Details
Material | Wood |
Weight | 2 |
Color | Weathered Gray |
Description
If you’ve been searching for that perfect piece of rustic home decor, then these wonderful ladder shelves from Barnwood USA will make a wonderful addition to your collection. Made right here in the United States, each of these beautiful pieces is crafted from reclaimed and recycled wood — so you can beautify your home without harming a single tree! Since each one is hand-made, no two ladders in the world are identical. Each has its own distinct character, so you’ll have a one-of-a-kind ladder shelf whether you choose white, black, brown, red, turquoise, or weathered gray. The best part is...there’s no assembly required! When your Ladder Shelf arrives, it’ll be ready to mount right out of the box. We’ve already put it together for you, so you’ll have everything you need to set up this wonderful piece of farmhouse decor the moment you get it. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA CABANA Towels 30 x 70 - Black , 4PK (CABANA-BK)
- ACURITE Digital Led Wall, w/Indoor Temp (75100MA1)
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64127)
- VIVE HEALTH Leg Rest Pillow White (CSH1027WHT)
- BARNWOODUSA Rustic Farming Reclaimed Floating Wooden Rectangle Shelves, Set of 3 (773822273685)
- BARNWOODUSA Rustic Farmhouse Reclaimed Country Style Decor Window Shutters (2 PK) (759740312125)
- BARNWOODUSA Rustic Farmhouse Reclaimed 12" Decorative Planks (Pack of 6 Planks) (840075809470)
- BARNWOODUSA Rustic Farming Reclaimed Floating Open Square Box Shelves, Set of 3 (672713210139)
- BARNWOODUSA Rustic Farmhouse 5ft Reclaimed Wood Picket Ladder (Brown) (672713212553)
- BARNWOODUSA Rustic Farmhouse Reclaimed Country Style White Window Shutters (2 PK) (840075811954)
- TRADEMARK FINE ART Michael Mullan 'Retro Diner Open 24 Hours Panel' Canvas Art, 8x19 (WAP08493-C819GG)
- Barnwoodusa Wall Art & Decor