Shop All Lab Ovens
Barnstead/Lab-Line
Vacuum Oven, Dial Display, 65.1 L/2.3
Mfr # 3618
Zoro # G2900336
Free Shipping & Returns
$10,156.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barnstead/Lab-Line
- MFR # 3618
- Zoro # G2900336
- Country of Origin China
- Category Lab Ovens
Details
Item | Vacuum Oven,Dial Display,65.1 L/2.3 |
Description
Vacuum Oven,Dial Display,65.1 L/2.3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY 5mL Pipet, Individually Wrap/Bag, PK200 (11L807)
- GLOBE SCIENTIFIC Transfer Pipet, 5.0mL, 150mm, PK400 (137010-S20)
- UNITED SCIENTIFIC Spatula With Spoon, Porcelain, 125Mm (JSS003)
- MICRO 90 Alkaline Cleaner, 4L, PK4 (M-9051-4)
- HARDIN Stainless Steel Tabletop Melting Furnace with 3kg Crucible 110 Volt 1.5KW (HD-2343SS)
- THERMO FISHER SCIENTIFIC General Protocol Oven, Gravity Convectio (51028874)
- QUINCY LAB Oven, Air Forced, Digital (40AFE)
- MEMMERT Oven, 2800W, Forced Convection, 2 Shelves (UF 110, 230V)
- MEMMERT Program Unrvsl Oven, 12.6inx15.7inx9.8in (UN 30 PLUS)
- BEING SCIENTIFIC Oven, Watts: 2000 (BOV-90)
- QUINCY LAB Analog Oven, 1.3 cu. ft. (20GC)
- Barnstead/Lab-Line Lab Ovens