Shop All Bottles & Jars
Barnstead
Withdrawal Devices For 20 L Liquid Nitro
Mfr # AY509X4
Zoro # G3916191
product price: $1,148.99
/ea
Free Shipping & Returns
$1,148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnstead
- MFR # AY509X4
- Zoro # G3916191
- Country of Origin China
- Category Bottles & Jars
Details
Item | Withdrawal Devices For 20 L Liquid Nitro |
Description
Withdrawal Devices For 20 L Liquid Nitro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK26 (5.5-004)
- AQUAPHOENIX SCIENTIFIC Test Kit, Iodine Teat Dip (TK6051-Z)
- DYNALON LAB MAT RIBBED PE 50 FT (404225-0001)
- SOCKET SHELF Outlet/Usb/Shelf Adptr (LF061112)
- BARNSTEAD Infinity Kit Type 1 DI/TAP (D50256)
- BARNSTEAD Glass Bottle, for all MegaPure Glass Stil (413934)
- BARNSTEAD Ultrapure Polisher Cartridge For Smart2P (09.1020)
- KIMBLE CHASE Straight Sided Jar, 32 oz., PK12 (5513289V-86)
- CELLTREAT Celltreat 500 mL Wide Mouth Bottle, PK24 (229797)
- ZORO SELECT Faucet, PE/PP, 38mm, Translucent (405654)
- QORPAK Cap, Wide Mouth, Black, 89-400mm, PK240 (CAP-00087)
- Barnstead Bottles & Jars