Shop All Bottles & Jars
Barnstead
Withdrawal Devices For 10 L Liquid Nitro
Mfr # AY509X5
Zoro # G3907581
product price: $1,412.99
/ea
Free Shipping & Returns
$1,412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barnstead
- MFR # AY509X5
- Zoro # G3907581
- Country of Origin China
- Category Bottles & Jars
Details
Item | Withdrawal Devices For 10 L Liquid Nitro |
Description
Withdrawal Devices For 10 L Liquid Nitro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Flute CFP2 8um Filter Paper, 18.5cm, PK100 (LECFP2F-185)
- ZORO SELECT Spoon, 9 in (H36711-0000)
- IMAPRENE Imaprene TPE Tubing for peristaltic pump 8mm 5/16 ID X 12mm 15/32 OD, 25 FT (PRE-0080-0120-025)
- LABEXACT Filter, White Gridded, Pore 0.45um, PK50 (12K973)
- BARNSTEAD Infinity Kit Type 1 DI/TAP (D50256)
- BARNSTEAD Ultrapure Polisher Cartridge For Smart2P (09.1020)
- BARNSTEAD Glass Bottle, for all MegaPure Glass Stil (413934)
- DYNALON Wide-Mouth Jars, 30mL/1 oz., PK12 (421115)
- SP SCIENCEWARE Wash Bottle, Std Spout, Write-On, PK6 (F11646-0638)
- KIMBLE CHASE French Square Bottle, w/Cap, 60mL, PK48 (5610228V-26)
- LAB SAFETY SUPPLY Specimen Container, w/ Lid, 4 Oz, PK280 (32V491)
- Barnstead Bottles & Jars